Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89038

  • Mfr # 89038

  • Zoro # G1694296


product price: $36.99
/ea

Key Features

Industry Number
89038
Pulley Width - Belt Tensioners and Tension Pulleys
51/64 in
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89038
Zoro #
G1694296
UPC #
036687192776
Country of Origin
China

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
51/64 in
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Width
13/16 in
Pulley Diameter
2 3/4 in
Inside Diameter
15/32 in
Compatible Belt Trade Size
4PK

Details

Item
Idler Pulley
Industry Number
89038
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty, Idler
Pulley Type
Serpentine
Pulley Material
Steel
Product Type
Idler Pulley
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Number of Bearings
1
Number of Grooves
4
Face Type
Ribbed
Flange Style
Flanged

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89038

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.