Zoro Homepage

Tension Pulley, Industry Number 89039

  • Mfr # 89039

  • Zoro # G2034051


product price: $31.19
/ea

Key Features

Industry Number
89039
Belt Type
Light Duty, Idler
Max Belt Width - Belt Tensioners and Tension Pulleys
1/2 in
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 3/16 in
Pulley Width - Belt Tensioners and Tension Pulleys
41/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89039
Zoro #
G2034051
UPC #
036687192790
Country of Origin
China

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
1/2 in
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 3/16 in
Pulley Width - Belt Tensioners and Tension Pulleys
41/64 in
Pulley Width
5/8 in
Pulley Diameter
3 3/16 in
Maximum Belt Width
1/2 in
Compatible Belt Trade Size
13A
Inside Diameter
15/32 in

Details

Item
Idler Pulley
Industry Number
89039
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
V-Belt
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type
V-Belt
Pulley Material
Steel
Compatible Belt Type
V-Belt
Face Type
Ribbed
Product Type
Idler Pulley
Flange Style
Flangeless
Number of Bearings
1
Performance Rating
Light Duty

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89039

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.