Zoro Homepage

Tension Pulley, Industry Number 89046

  • Mfr # 89046

  • Zoro # G0987664


product price: $53.49
/ea

Key Features

Belt Type
Light Duty, Idler
Industry Number
89046
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89046
Zoro #
G0987664
UPC #
036687225689
Country of Origin
China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Diameter
2 3/4 in
Pulley Width
31/32 in
Inside Diameter
13/32 in

Details

Item
Idler Pulley
Belt Type
Light Duty, Idler
Industry Number
89046
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material
Polymer
Pulley Type
Serpentine
Product Type
Idler Pulley
Flange Style
Flangeless
Face Type
Flat
Compatible Belt Type
Serpentine
Number of Bearings
1
Performance Rating
Light Duty

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.