Tension Pulley, Industry Number 89049
Mfr # 89049
Zoro # G0579241
product price: $43.29
/eaKey Features
Industry Number
89049
Belt Type
Light Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
51/64 in
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89049
Zoro #
G0579241
UPC #
036687225719
Country of Origin
China
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
51/64 in
Pulley Width
25/32 in
Pulley Diameter
3 1/8 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Industry Number
89049
Belt Type
Light Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Type
Serpentine
Pulley Material
Steel
Number of Bearings
1
Number of Grooves
4
Product Type
Idler Pulley
Flange Style
Flanged
Face Type
Ribbed
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89049
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.