Shop DAYCO
See all product information
Create Account
Tension Pulley, Industry Number 89050
- Mfr # 89050
- Zoro # G2198402
product price:Â
$
60.19
/ea
Key Features
Industry Number
89050
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Width - Belt Tensioners and Tension Pulleys
51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89050
- Zoro #
- G2198402
- UPC #
- 036687255143
- Country of Origin
- China
- Item
- Idler Pulley
- Industry Number
- 89050
- Belt Type
- Light Duty, Idler
- Pulley Type - Belt Tensioners and Tension Pulleys
- Serpentine
- Pulley Material - Belt Tensioners and Tension Pulleys
- Steel
- Pulley Type
- Serpentine
- Pulley Material
- Steel
- Face Type
- Ribbed
- Number of Grooves
- 4
- Performance Rating
- Light Duty
- Number of Bearings
- 1
- Product Type
- Idler Pulley
- Flange Style
- Flanged
- Compatible Belt Type
- Serpentine
Dimensions
- Pulley Diameter - Belt Tensioners and Tension Pulleys
- 2 3/4 in
- Pulley Width - Belt Tensioners and Tension Pulleys
- 51/64 in
- Pulley Diameter
- 2 3/4 in
- Pulley Width
- 13/16 in
- Inside Diameter
- 19/32 in
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89050
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.