Tension Pulley, Industry Number 89052
Mfr # 89052
Zoro # G1304581
product price: $23.29
/eaKey Features
Industry Number
89052
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89052
Zoro #
G1304581
UPC #
036687308795
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Diameter
2 3/4 in
Pulley Width
1 1/16 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Industry Number
89052
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type
Serpentine
Pulley Material
Steel
Flange Style
Flangeless
Performance Rating
Light Duty
Face Type
Flat
Number of Bearings
1
Product Type
Idler Pulley
Compatible Belt Type
Serpentine
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89052
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.