Zoro Homepage

Tension Pulley, Industry Number 89054

  • Mfr # 89054

  • Zoro # G2052732


product price: $20.79
/ea

Key Features

Belt Type
Light Duty, Idler
Industry Number
89054
Face Type
Ribbed
Compatible Belt Trade Size
7PK
Pulley Diameter
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89054
Zoro #
G2052732
UPC #
036687308818
Country of Origin
China

Dimensions

Compatible Belt Trade Size
7PK
Pulley Diameter
3 17/32 in
Inside Diameter
21/32 in
Pulley Width
1 9/32 in

Details

Item
Idler Pulley
Belt Type
Light Duty, Idler
Industry Number
89054
Face Type
Ribbed
Performance Rating
Light Duty
Product Type
Idler Pulley
Number of Grooves
7
Flange Style
Flanged
Number of Bearings
1
Compatible Belt Type
Serpentine
Pulley Material
Polymer

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89054

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.