Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89055

  • Mfr # 89055

  • Zoro # G2122854


product price: $38.99
/ea

Key Features

Industry Number
89055
Belt Type
Light Duty, Idler
Pulley Material
Steel
Product Type
Idler Pulley
Pulley Diameter
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89055
Zoro #
G2122854
UPC #
036687375391
Country of Origin
China

Dimensions

Pulley Diameter
3 15/16 in
Pulley Width
1 3/16 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
89055
Belt Type
Light Duty, Idler
Pulley Material
Steel
Product Type
Idler Pulley
Number of Bearings
1
Flange Style
Flangeless
Performance Rating
Light Duty
Face Type
Flat
Compatible Belt Type
Serpentine

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89055

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.