Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89056

  • Mfr # 89056

  • Zoro # G1439243


product price: $27.47
/ea

Key Features

Belt Type
Light Duty, Idler
Industry Number
89056
Pulley Diameter - Belt Tensioners and Tension Pulleys
4 7/32 in
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Max Belt Width - Belt Tensioners and Tension Pulleys
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89056
Zoro #
G1439243
UPC #
036687375438
Country of Origin
China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
4 7/32 in
Max Belt Width - Belt Tensioners and Tension Pulleys
1/2 in
Pulley Diameter
4 7/32 in
Maximum Belt Width
1/2 in
Inside Diameter
15/32 in
Pulley Width
1 1/16 in

Details

Item
Idler Pulley
Belt Type
Light Duty, Idler
Industry Number
89056
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
V-Belt
Pulley Material
Steel
Pulley Type
V-Belt
Face Type
Ribbed
Performance Rating
Light Duty
Number of Bearings
1
Number of Grooves
2
Compatible Belt Type
V-Belt
Product Type
Idler Pulley
Flange Style
Flangeless

Description

Tension Pulley, Industry Number 89056

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.