Tension Pulley, Industry Number 89057
Mfr # 89057
Zoro # G1334566
product price: $33.69
/eaKey Features
Industry Number
89057
Belt Type
Light Duty, Idler
Performance Rating
Light Duty
Number of Bearings
1
Product Type
Idler Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89057
Zoro #
G1334566
UPC #
036687375476
Country of Origin
China
Dimensions
Pulley Diameter
3 17/32 in
Pulley Width
1 15/32 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Industry Number
89057
Belt Type
Light Duty, Idler
Performance Rating
Light Duty
Number of Bearings
1
Product Type
Idler Pulley
Number of Grooves
8
Compatible Belt Type
Serpentine
Face Type
Ribbed
Flange Style
Flanged
Pulley Material
Steel
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89057
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.