Tension Pulley, Industry Number 89058
Mfr # 89058
Zoro # G3140645
product price: $27.39
/eaKey Features
Industry Number
89058
Belt Type
Light Duty, Idler
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89058
Zoro #
G3140645
UPC #
036687383082
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Diameter
2 3/4 in
Pulley Width
1 3/16 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Industry Number
89058
Belt Type
Light Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material
Steel
Pulley Type
Serpentine
Product Type
Idler Pulley
Performance Rating
Light Duty
Flange Style
Flangeless
Compatible Belt Type
Serpentine
Face Type
Flat
Number of Bearings
2
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89058
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.