Zoro Homepage

Tension Pulley, Industry Number 89070

  • Mfr # 89070

  • Zoro # G2886685


product price: $43.69
/ea

Key Features

Industry Number
89070
Belt Type
Light Duty, Idler
Inside Diameter
21/32 in
Number of Bearings
1
Pulley Width
1 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89070
Zoro #
G2886685
UPC #
036687421241
Country of Origin
China

Dimensions

Inside Diameter
21/32 in
Pulley Width
1 1/32 in
Compatible Belt Trade Size
6PK
Pulley Diameter
2 9/16 in

Details

Item
Idler Pulley
Industry Number
89070
Belt Type
Light Duty, Idler
Number of Bearings
1
Pulley Material
Polymer
Face Type
Ribbed
Compatible Belt Type
Serpentine
Flange Style
Flanged
Performance Rating
Light Duty
Product Type
Idler Pulley
Number of Grooves
6

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89070

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.