Tension Pulley, Industry Number 89072
Mfr # 89072
Zoro # G3306572
product price: $65.79
/eaKey Features
Industry Number
89072
Belt Type
Light Duty, Idler
Product Type
Idler Pulley
Flange Style
Flanged
Performance Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89072
Zoro #
G3306572
UPC #
036687421326
Country of Origin
China
Dimensions
Pulley Width
3/4 in
Pulley Diameter
2 3/8 in
Inside Diameter
1 in
Compatible Belt Trade Size
4PK
Details
Item
Idler Pulley
Industry Number
89072
Belt Type
Light Duty, Idler
Product Type
Idler Pulley
Flange Style
Flanged
Performance Rating
Light Duty
Face Type
Ribbed
Number of Grooves
4
Compatible Belt Type
Serpentine
Pulley Material
Steel
Number of Bearings
1
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.