Zoro Homepage

Tension Pulley, Industry Number 89089

  • Mfr # 89089

  • Zoro # G1711884


product price: $49.19
/ea

Key Features

Belt Type
Light Duty, Idler
Industry Number
89089
Number of Bearings
1
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89089
Zoro #
G1711884
UPC #
036687421128
Country of Origin
China

Dimensions

Pulley Diameter
3 1/8 in
Pulley Width
31/32 in
Inside Diameter
13/32 in

Details

Item
Idler Pulley
Belt Type
Light Duty, Idler
Industry Number
89089
Number of Bearings
1
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Face Type
Flat
Pulley Material
Polymer
Product Type
Idler Pulley
Flange Style
Flangeless

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89089

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.