Tension Pulley, Industry Number 89095
Mfr # 89095
Zoro # G1920204
product price: $39.99
/eaKey Features
Industry Number
89095
Belt Type
Light Duty, Idler
Product Type
Idler Pulley
Inside Diameter
21/32 in
Performance Rating
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89095
Zoro #
G1920204
UPC #
036687519405
Country of Origin
China
Dimensions
Inside Diameter
21/32 in
Pulley Width
1 1/8 in
Pulley Diameter
2 13/32 in
Compatible Belt Trade Size
6PK
Details
Item
Idler Pulley
Industry Number
89095
Belt Type
Light Duty, Idler
Product Type
Idler Pulley
Performance Rating
Light Duty
Number of Grooves
6
Face Type
Ribbed
Flange Style
Flanged
Pulley Material
Polymer
Number of Bearings
1
Compatible Belt Type
Serpentine
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89095
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.