Tension Pulley, Industry Number 89097
Mfr # 89097
Zoro # G2728722
product price: $27.49
/eaKey Features
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/64 in
Industry Number
89097
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89097
Zoro #
G2728722
UPC #
036687476623
Country of Origin
China
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/64 in
Pulley Width
1 in
Pulley Diameter
3 17/32 in
Inside Diameter
13/32 in
Details
Item
Idler Pulley
Industry Number
89097
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material
Steel
Pulley Type
Serpentine
Compatible Belt Type
Serpentine
Performance Rating
Light Duty
Number of Bearings
1
Face Type
Flat
Product Type
Idler Pulley
Flange Style
Flangeless
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89097
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.