Tension Pulley, Industry Number 89102
Mfr # 89102
Zoro # G2605337
product price: $55.29
/eaKey Features
Industry Number
89102
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Heavy Duty, Idler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89102
Zoro #
G2605337
UPC #
036687186942
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Diameter
2 29/32 in
Inside Diameter
21/32 in
Pulley Width
1 13/16 in
Details
Item
Idler Pulley
Industry Number
89102
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Heavy Duty, Idler
Pulley Material
Steel
Pulley Type
Serpentine
Compatible Belt Type
Serpentine
Performance Rating
Heavy Duty
Number of Bearings
2
Face Type
Flat
Product Type
Idler Pulley
Flange Style
Flangeless
Description
Tension Pulley, Industry Number 89102
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.