Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89103

  • Mfr # 89103

  • Zoro # G1142285


product price: $58.85
/ea

Key Features

Industry Number
89103
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Heavy Duty, Idler
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89103
Zoro #
G1142285
UPC #
036687186959
Country of Origin
China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Diameter
2 29/32 in
Inside Diameter
21/32 in
Pulley Width
1 7/32 in
Compatible Belt Trade Size
8PK

Details

Item
Idler Pulley
Industry Number
89103
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Heavy Duty, Idler
Pulley Material
Steel
Pulley Type
Serpentine
Number of Grooves
8
Product Type
Idler Pulley
Flange Style
Flangeless
Compatible Belt Type
Serpentine
Face Type
Ribbed
Performance Rating
Heavy Duty
Number of Bearings
2

Description

Tension Pulley, Industry Number 89103

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.