Tension Pulley, Industry Number 89104
Mfr # 89104
Zoro # G1935105
product price: $39.09
/eaKey Features
Industry Number
89104
Belt Type
Heavy Duty, Idler
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89104
Zoro #
G1935105
UPC #
036687186966
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Diameter
3 1/16 in
Pulley Width
1 9/32 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Industry Number
89104
Belt Type
Heavy Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Type
Serpentine
Pulley Material
Polymer
Performance Rating
Heavy Duty
Number of Bearings
2
Product Type
Idler Pulley
Compatible Belt Type
Serpentine
Face Type
Flat
Flange Style
Flangeless
Description
Tension Pulley, Industry Number 89104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.