Zoro Homepage

Tension Pulley, Industry Number 89107

  • Mfr # 89107

  • Zoro # G1782191


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Belt Type
Heavy Duty, Idler
Industry Number
89107
Compatible Belt Type
Serpentine
Face Type
Ribbed
Inside Diameter
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89107
Zoro #
G1782191
UPC #
036687186997
Country of Origin
China

Dimensions

Inside Diameter
21/32 in
Pulley Width
1 9/16 in
Pulley Diameter
4 11/16 in

Details

Item
Idler Pulley
Belt Type
Heavy Duty, Idler
Industry Number
89107
Compatible Belt Type
Serpentine
Face Type
Ribbed
Performance Rating
Heavy Duty
Number of Bearings
2
Pulley Material
Steel
Number of Grooves
8
Flange Style
Flanged
Product Type
Idler Pulley

Description

Tension Pulley, Industry Number 89107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.