Tension Pulley, Industry Number 89108
Mfr # 89108
Zoro # G1324522
product price: $38.49
/eaKey Features
Belt Type
Heavy Duty, Idler
Industry Number
89108
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89108
Zoro #
G1324522
UPC #
036687239044
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Diameter
2 29/32 in
Inside Diameter
21/32 in
Pulley Width
1 9/16 in
Details
Item
Idler Pulley
Belt Type
Heavy Duty, Idler
Industry Number
89108
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type
Serpentine
Pulley Material
Polymer
Number of Grooves
10
Flange Style
Flanged
Product Type
Idler Pulley
Number of Bearings
2
Performance Rating
Heavy Duty
Compatible Belt Type
Serpentine
Face Type
Ribbed
Description
Tension Pulley, Industry Number 89108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.