Tension Pulley, Industry Number 89109
Mfr # 89109
Zoro # G2810622
product price: $63.99
/eaKey Features
Industry Number
89109
Belt Type
Heavy Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89109
Zoro #
G2810622
UPC #
036687434890
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Diameter
2 29/32 in
Inside Diameter
21/32 in
Pulley Width
1 21/32 in
Details
Item
Idler Pulley
Industry Number
89109
Belt Type
Heavy Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Material
Steel
Pulley Type
Serpentine
Flange Style
Flangeless
Performance Rating
Heavy Duty
Compatible Belt Type
Serpentine
Product Type
Idler Pulley
Face Type
Flat
Number of Bearings
2
Description
Tension Pulley, Industry Number 89109
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.