Tension Pulley, Industry Number 89112
Mfr # 89112
Zoro # G3417084
product price: $91.69
/ea
Free Shipping & Returns
Key Features
Belt Type
Heavy Duty, Idler
Industry Number
89112
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89112
Zoro #
G3417084
UPC #
036687663191
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 29/32 in
Pulley Diameter
2 29/32 in
Compatible Belt Trade Size
8PK
Pulley Width
1 15/32 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Belt Type
Heavy Duty, Idler
Industry Number
89112
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type
Serpentine
Pulley Material
Steel
Compatible Belt Type
Serpentine
Number of Bearings
2
Number of Grooves
8
Face Type
Ribbed
Product Type
Idler Pulley
Performance Rating
Light Duty
Flange Style
Flanged
Description
Tension Pulley, Industry Number 89112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.