Zoro Homepage

Tension Pulley, Industry Number 89130

  • Mfr # 89130

  • Zoro # G0714716


product price: $30.89
/ea

Key Features

Industry Number
89130
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/32 in
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89130
Zoro #
G0714716
UPC #
036687558176
Country of Origin
China

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
1 1/32 in
Pulley Width
1 1/32 in
Pulley Diameter
3 17/32 in
Inside Diameter
21/32 in
Compatible Belt Trade Size
6PK

Details

Item
Idler Pulley
Industry Number
89130
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Belt Type
Light Duty, Idler
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Type
Serpentine
Pulley Material
Polymer
Number of Grooves
6
Flange Style
Flanged
Product Type
Idler Pulley
Compatible Belt Type
Serpentine
Number of Bearings
1
Performance Rating
Light Duty
Face Type
Ribbed

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89130

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.