Tension Pulley, Industry Number 89131
Mfr # 89131
Zoro # G2853155
product price: $47.69
/eaKey Features
Belt Type
Light Duty, Idler
Industry Number
89131
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89131
Zoro #
G2853155
UPC #
036687558213
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Diameter
2 3/4 in
Inside Diameter
13/32 in
Pulley Width
1 in
Details
Item
Idler Pulley
Belt Type
Light Duty, Idler
Industry Number
89131
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material
Steel
Pulley Type
Serpentine
Performance Rating
Light Duty
Face Type
Flat
Compatible Belt Type
Serpentine
Product Type
Idler Pulley
Flange Style
Flangeless
Number of Bearings
1
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.