Tension Pulley, Industry Number 89132
Mfr # 89132
Zoro # G1188695
product price: $51.59
/eaKey Features
Industry Number
89132
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Light Duty, Idler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89132
Zoro #
G1188695
UPC #
036687558251
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Diameter
2 3/4 in
Inside Diameter
13/32 in
Pulley Width
1 in
Details
Item
Idler Pulley
Industry Number
89132
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Light Duty, Idler
Pulley Material
Steel
Pulley Type
Serpentine
Face Type
Flat
Compatible Belt Type
Serpentine
Flange Style
Flangeless
Product Type
Idler Pulley
Performance Rating
Light Duty
Number of Bearings
1
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89132
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.