Zoro Homepage

Tension Pulley, Industry Number 89133

  • Mfr # 89133

  • Zoro # G2690861


product price: $35.29
/ea

Key Features

Industry Number
89133
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty, Idler
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89133
Zoro #
G2690861
UPC #
036687558299
Country of Origin
China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Diameter
2 3/4 in
Pulley Width
31/32 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
89133
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty, Idler
Pulley Material
Polymer
Pulley Type
Serpentine
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Face Type
Flat
Product Type
Idler Pulley
Flange Style
Flangeless
Number of Bearings
1

Description

Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89133

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.