Tension Pulley, Industry Number 89135
Mfr # 89135
Zoro # G0271232
product price: $24.89
/eaKey Features
Industry Number
89135
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Width - Belt Tensioners and Tension Pulleys
45/64 in
Belt Type
Light Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89135
Zoro #
G0271232
UPC #
036687614834
Country of Origin
China
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
45/64 in
Pulley Width
11/16 in
Pulley Diameter
2 1/2 in
Inside Diameter
21/32 in
Details
Item
Idler Pulley
Industry Number
89135
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty, Idler
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Material
Steel
Pulley Type
Serpentine
Compatible Belt Type
Serpentine
Product Type
Idler Pulley
Number of Bearings
1
Performance Rating
Light Duty
Face Type
Flat
Flange Style
Flangeless
Description
Tension Pulley, Belt Type Light Duty, Idler, Industry Number 89135
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.