Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89137

  • Mfr # 89137

  • Zoro # G2605687


product price: $62.19
/ea

Key Features

Industry Number
89137
Belt Type
Light Duty
Pulley Width
31/32 in
Performance Rating
Light Duty
Pulley Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89137
Zoro #
G2605687
UPC #
036687625236
Country of Origin
China

Dimensions

Pulley Width
31/32 in
Inside Diameter
1 3/16 in
Pulley Diameter
3 17/32 in

Details

Item
Idler Pulley
Industry Number
89137
Belt Type
Light Duty
Performance Rating
Light Duty
Pulley Material
Steel
Product Type
Idler Pulley
Compatible Belt Type
Serpentine
Flange Style
Flanged
Face Type
Flat
Number of Bearings
1

Description

Tension Pulley, Industry Number 89137

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.