Zoro Homepage

Tension Pulley, Industry Number 89139

  • Mfr # 89139

  • Zoro # G2270536


product price: $29.59
/ea

Key Features

Industry Number
89139
Belt Type
Light Duty
Face Type
Flat
Product Type
Idler Pulley
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89139
Zoro #
G2270536
UPC #
036687625137
Country of Origin
China

Dimensions

Pulley Width
1 7/32 in
Pulley Diameter
3 17/32 in
Inside Diameter
13/32 in

Details

Item
Idler Pulley
Industry Number
89139
Belt Type
Light Duty
Face Type
Flat
Product Type
Idler Pulley
Number of Bearings
1
Pulley Material
Steel
Flange Style
Flanged
Compatible Belt Type
Serpentine
Performance Rating
Light Duty

Description

Tension Pulley, Industry Number 89139

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.