Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89145

  • Mfr # 89145

  • Zoro # G2961804


product price: $39.99
/ea

Key Features

Industry Number
89145
Belt Type
Light Duty
Compatible Belt Type
Serpentine
Product Type
Idler Pulley
Pulley Width
19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89145
Zoro #
G2961804
UPC #
036687633439
Country of Origin
China

Dimensions

Pulley Width
19/32 in
Pulley Diameter
2 1/8 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
89145
Belt Type
Light Duty
Compatible Belt Type
Serpentine
Product Type
Idler Pulley
Flange Style
Flangeless
Face Type
Ribbed
Number of Bearings
1
Pulley Material
Polymer
Performance Rating
Light Duty
Number of Grooves
3

Description

Tension Pulley, Industry Number 89145

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.