Tension Pulley, Industry Number 89146
Mfr # 89146
Zoro # G0654482
product price: $29.59
/eaKey Features
Belt Type
Light Duty
Industry Number
89146
Pulley Width - Belt Tensioners and Tension Pulleys
55/64 in
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89146
Zoro #
G0654482
UPC #
003668763966
Country of Origin
China
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
55/64 in
Pulley Width
27/32 in
Inside Diameter
21/32 in
Pulley Diameter
3 7/32 in
Details
Item
Idler Pulley
Belt Type
Light Duty
Industry Number
89146
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Material
Polymer
Pulley Type
Serpentine
Number of Bearings
1
Face Type
Flat
Product Type
Idler Pulley
Compatible Belt Type
Serpentine
Flange Style
Flangeless
Performance Rating
Light Duty
Description
Tension Pulley, Industry Number 89146
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.