Zoro Homepage

Tension Pulley, Industry Number 89148

  • Mfr # 89148

  • Zoro # G0791987


product price: $29.19
/ea

Key Features

Industry Number
89148
Belt Type
Light Duty
Face Type
Flat
Product Type
Idler Pulley
Pulley Diameter
3 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89148
Zoro #
G0791987
UPC #
036687633569
Country of Origin
China

Dimensions

Pulley Diameter
3 7/32 in
Inside Diameter
21/32 in
Pulley Width
1 1/16 in

Details

Item
Idler Pulley
Industry Number
89148
Belt Type
Light Duty
Face Type
Flat
Product Type
Idler Pulley
Flange Style
Flangeless
Pulley Material
Steel
Compatible Belt Type
Serpentine
Performance Rating
Light Duty
Number of Bearings
1

Description

Tension Pulley, Industry Number 89148

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.