Zoro Homepage

Tension Pulley, Industry Number 89149

  • Mfr # 89149

  • Zoro # G0577927


product price: $51.69
/ea

Key Features

Industry Number
89149
Belt Type
Light Duty
Number of Grooves
4
Performance Rating
Light Duty
Inside Diameter
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89149
Zoro #
G0577927
UPC #
036687633910
Country of Origin
China

Dimensions

Inside Diameter
15/32 in
Pulley Diameter
3 1/8 in
Pulley Width
3/4 in
Compatible Belt Trade Size
4PK

Details

Item
Idler Pulley
Industry Number
89149
Belt Type
Light Duty
Number of Grooves
4
Performance Rating
Light Duty
Flange Style
Flanged
Face Type
Ribbed
Product Type
Idler Pulley
Pulley Material
Steel
Compatible Belt Type
Serpentine
Number of Bearings
1

Description

Tension Pulley, Industry Number 89149

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.