Tension Pulley, Industry Number 89150
Mfr # 89150
Zoro # G1667592
product price: $44.79
/eaKey Features
Industry Number
89150
Belt Type
Light Duty
Face Type
Flat
Product Type
Idler Pulley
Number of Bearings
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89150
Zoro #
G1667592
UPC #
036687643933
Country of Origin
China
Dimensions
Pulley Diameter
3 5/16 in
Pulley Width
31/32 in
Inside Diameter
15/32 in
Details
Item
Idler Pulley
Industry Number
89150
Belt Type
Light Duty
Face Type
Flat
Product Type
Idler Pulley
Number of Bearings
2
Pulley Material
Steel
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Flange Style
Flangeless
Description
Tension Pulley, Industry Number 89150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.