Tension Pulley, Industry Number 89154
Mfr # 89154
Zoro # G0641575
product price: $68.49
/eaKey Features
Belt Type
Light Duty
Industry Number
89154
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89154
Zoro #
G0641575
UPC #
036687644176
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Diameter
2 3/4 in
Pulley Width
1 3/16 in
Inside Diameter
15/32 in
Details
Item
Idler Pulley
Belt Type
Light Duty
Industry Number
89154
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type
Serpentine
Pulley Material
Steel
Number of Grooves
6
Number of Bearings
1
Product Type
Idler Pulley
Flange Style
Flanged
Compatible Belt Type
Serpentine
Performance Rating
Light Duty
Face Type
Ribbed
Description
Tension Pulley, Industry Number 89154
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.