Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number 89156

  • Mfr # 89156

  • Zoro # G1708813


product price: $42.39
/ea

Key Features

Industry Number
89156
Belt Type
Light Duty
Pulley Width
7/8 in
Compatible Belt Type
Serpentine
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89156
Zoro #
G1708813
UPC #
036687645104
Country of Origin
China

Dimensions

Pulley Width
7/8 in
Inside Diameter
15/32 in
Pulley Diameter
3 5/16 in

Details

Item
Idler Pulley
Industry Number
89156
Belt Type
Light Duty
Compatible Belt Type
Serpentine
Number of Bearings
1
Performance Rating
Light Duty
Face Type
Flat
Pulley Material
Steel
Product Type
Idler Pulley
Flange Style
Flangeless

Description

Tension Pulley, Industry Number 89156

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.