Zoro Homepage

Tension Pulley, Industry Number 89157

  • Mfr # 89157

  • Zoro # G1789426


product price: $34.49
/ea

Key Features

Industry Number
89157
Belt Type
Light Duty
Face Type
Flat
Inside Diameter
21/32 in
Flange Style
Flangeless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89157
Zoro #
G1789426
UPC #
036687645166
Country of Origin
China

Dimensions

Inside Diameter
21/32 in
Pulley Width
1 1/2 in
Pulley Diameter
3 17/32 in

Details

Item
Idler Pulley
Industry Number
89157
Belt Type
Light Duty
Face Type
Flat
Flange Style
Flangeless
Compatible Belt Type
Serpentine
Product Type
Idler Pulley
Performance Rating
Light Duty
Pulley Material
Steel
Number of Bearings
1

Description

Tension Pulley, Industry Number 89157

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.