Tension Pulley, Industry Number 89159
Mfr # 89159
Zoro # G3063846
product price: $49.59
/eaKey Features
Industry Number
89159
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89159
Zoro #
G3063846
UPC #
036687645340
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Diameter
3 in
Inside Diameter
21/32 in
Pulley Width
1 7/32 in
Details
Item
Idler Pulley
Industry Number
89159
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty
Pulley Material
Steel
Pulley Type
Serpentine
Compatible Belt Type
Serpentine
Performance Rating
Light Duty
Face Type
Flat
Product Type
Idler Pulley
Number of Bearings
1
Flange Style
Flangeless
Description
Tension Pulley, Industry Number 89159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.