Tension Pulley, Industry Number 89163
Mfr # 89163
Zoro # G0621853
product price: $45.89
/eaKey Features
Industry Number
89163
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/32 in
Belt Type
Light Duty
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89163
Zoro #
G0621853
UPC #
036687650528
Country of Origin
China
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/32 in
Pulley Width
1 1/16 in
Inside Diameter
13/32 in
Pulley Diameter
3 1/8 in
Details
Item
Idler Pulley
Industry Number
89163
Belt Type
Light Duty
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Material
Polymer
Pulley Type
Serpentine
Product Type
Idler Pulley
Compatible Belt Type
Serpentine
Number of Bearings
1
Performance Rating
Light Duty
Flange Style
Flangeless
Face Type
Flat
Description
Tension Pulley, Industry Number 89163
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.