Tension Pulley, Industry Number 89165
Mfr # 89165
Zoro # G2142752
product price: $25.88
/eaKey Features
Industry Number
89165
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Belt Type
Light Duty
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89165
Zoro #
G2142752
UPC #
036687653963
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Diameter
3 in
Pulley Width
1 3/16 in
Inside Diameter
13/32 in
Details
Item
Idler Pulley
Industry Number
89165
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Belt Type
Light Duty
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type
Serpentine
Pulley Material
Steel
Flange Style
Flangeless
Performance Rating
Light Duty
Compatible Belt Type
Serpentine
Face Type
Flat
Product Type
Idler Pulley
Number of Bearings
1
Description
Tension Pulley, Industry Number 89165
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.