Zoro Homepage

Tension Pulley, Industry Number 89168

  • Mfr # 89168

  • Zoro # G2288176


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Belt Type
Light Duty
Industry Number
89168
Flange Style
Flanged
Pulley Diameter
4 11/16 in
Compatible Belt Trade Size
8PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89168
Zoro #
G2288176
UPC #
036687655196
Country of Origin
China

Dimensions

Pulley Diameter
4 11/16 in
Compatible Belt Trade Size
8PK
Inside Diameter
21/32 in
Pulley Width
1 15/32 in

Details

Item
Idler Pulley
Belt Type
Light Duty
Industry Number
89168
Flange Style
Flanged
Number of Bearings
1
Pulley Material
Steel
Product Type
Idler Pulley
Performance Rating
Light Duty
Face Type
Ribbed
Number of Grooves
8
Compatible Belt Type
Serpentine

Description

Tension Pulley, Industry Number 89168

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.