Zoro Homepage

Tension Pulley, Industry Number 89171

  • Mfr # 89171

  • Zoro # G1092025


product price: $57.39
/ea

Key Features

Belt Type
Light Duty
Industry Number
89171
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89171
Zoro #
G1092025
UPC #
036687672193
Country of Origin
China

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Diameter
3 1/32 in
Inside Diameter
21/32 in
Pulley Width
1 3/16 in

Details

Item
Idler Pulley
Belt Type
Light Duty
Industry Number
89171
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Pulley Type - Belt Tensioners and Tension Pulleys
Serpentine
Pulley Type
Serpentine
Pulley Material
Steel
Product Type
Idler Pulley
Flange Style
Flanged
Compatible Belt Type
Serpentine
Performance Rating
Light Duty
Face Type
Ribbed
Number of Grooves
6
Number of Bearings
1

Description

Tension Pulley, Industry Number 89171

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.