Tension Pulley, Industry Number 89471
Mfr # 89471
Zoro # G0840576
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Belt Type
Heavy Duty, Idler
Industry Number
89471
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Performance Rating
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89471
Zoro #
G0840576
UPC #
-
Country of Origin
China
Details
Item
Belt Tensioner
Belt Type
Heavy Duty, Idler
Industry Number
89471
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner
Performance Rating
Heavy Duty
Description
Belt Tensioner, Belt Type Heavy Duty, Idler, Industry Number 89471
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.