Zoro Homepage

Tensioner, 89733

  • Mfr # 89733

  • Zoro # G300559021


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Type
Hydraulic Actuator
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Belt Type
Serpentine
Number of Pulleys
1
Pulley 1 Width
26.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89733
Zoro #
G300559021
UPC #
36687992574
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley 1 Width
26.4 mm

Details

Type
Hydraulic Actuator
Belt Type
Serpentine
Number of Pulleys
1
Pulley 1 Flat
Yes
Direction
Counter Clock Wise

Description

Tensioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.