Shop DAYCO
See all product information
Create Account
Truck V-Belt, Industry Number 22720
- Mfr # 22720
- Zoro # G3123863
product price:Â
$
40.19
/ea
Key Features
Belt Type
V-Belt
Outside Length
72 5/8 in
Top Width
11/16 in
Industry Number
15A1830
Thickness
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22720
- Zoro #
- G3123863
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Drive Belt
- Belt Type
- V-Belt
- Industry Number
- 15A1830
- Angle
- 38 Degrees
- Belt Style
- Cogged
- Resistance Properties
- Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Reinforcing Cord Material
- Polyester
- Edge Construction
- Raw Edge
- Number of Ribs
- 0
- Number of Bands
- 0
Dimensions
- Outside Length
- 72 5/8 in
- Top Width
- 11/16 in
- Thickness
- 7/16 in
- Effective Length
- 72 in
- Belt Trade Size
- A
Description
Truck V-Belt, Cogged, Outside Length 72.64 In, Top Width 0.69 In, Industry Number 22720
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.