Shop DAYCO
See all product information
Create Account
Truck V-Belt, Industry Number 23630
- Mfr # 23630
- Zoro # G1630036
product price:Â
$
21.29
/ea
Key Features
Belt Type
V-Belt
Outside Length
63 1/2 in
Top Width
11/16 in
Industry Number
16A1600
Effective Length
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23630
- Zoro #
- G1630036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 63 1/2 in
- Top Width
- 11/16 in
- Effective Length
- 63 in
- Belt Trade Size
- A
- Thickness
- 7/16 in
Details
- Item
- Automotive Drive Belt
- Belt Type
- V-Belt
- Industry Number
- 16A1600
- Resistance Properties
- Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
- Number of Ribs
- 0
- Number of Bands
- 0
- Edge Construction
- Raw Edge
- Reinforcing Cord Material
- Polyester
- Belt Style
- Cogged
- Angle
- 32 Degrees
Description
Truck V-Belt, Cogged, Outside Length 63.50 In, Top Width 0.88 In, Industry Number 23630
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.