Zoro Homepage

Truck V-Belt, Industry Number 24565

  • Mfr # 24565

  • Zoro # G1799883


product price: $32.79
/ea

Key Features

Belt Type
V-Belt
Outside Length
57 1/8 in
Top Width
3/4 in
Industry Number
17A1435
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24565
Zoro #
G1799883
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Length
57 1/8 in
Top Width
3/4 in
Effective Length
56 1/2 in
Belt Trade Size
A
Thickness
7/16 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
17A1435
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Number of Bands
0
Belt Style
Cogged
Number of Ribs
0
Angle
38 Degrees
Edge Construction
Raw Edge
Reinforcing Cord Material
Polyester

Description

Truck V-Belt, Cogged, Outside Length 57.14 In, Top Width 0.75 In, Industry Number 24565

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.