Truck V-Belt, Industry Number 28740
Mfr # 28740
Zoro # G1148497
product price: $43.59
/eaKey Features
Belt Type
V-Belt
Outside Length
74 5/8 in
Top Width
7/8 in
Industry Number
20A1880
Belt Style
Cogged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28740
Zoro #
G1148497
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
74 5/8 in
Top Width
7/8 in
Effective Length
74 in
Belt Trade Size
A
Thickness
1/2 in
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
20A1880
Belt Style
Cogged
Number of Bands
0
Reinforcing Cord Material
Polyester
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Angle
38 Degrees
Number of Ribs
0
Edge Construction
Raw Edge
Description
Truck V-Belt, Cogged, Outside Length 74.64 In, Top Width 0.94 In, Industry Number 28740
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.