Zoro Homepage

Truck V-Belt, Industry Number 2B17590

  • Mfr # 2B17590

  • Zoro # G3542287


product price: $48.19
/ea

Key Features

Belt Type
V-Belt
Outside Length
60 1/16 in
Top Width
1 1/8 in
Industry Number
2B17590
Number of Ribs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2B17590
Zoro #
G3542287
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Length
60 1/16 in
Top Width
1 1/8 in
Thickness
5/16 in
Belt Trade Size
A
Effective Length
59 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
2B17590
Number of Ribs
0
Edge Construction
Raw Edge
Belt Style
Banded
Resistance Properties
Chemical-Resistant, Grease-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Angle
40 Degrees
Reinforcing Cord Material
Polyester

Description

Truck V-Belt, Banded, Outside Length 60.07 In, Top Width 1.125 In, Industry Number 2B17590

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.